- Cone Bearing
- 1 5/16 in Inside Diameter
- 1.01 in Cone Width
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| I.D. | 1 5/16 in |
| Origin | Cones |
| Load Center | -0.31 in |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 16400 lbf |
| Shaft Shoulder Diameter - U (MIN) | 1.81 |
| Shaft Shoulder Diameter - V (MIN) | 1.57 |
| Bore Type | Round Bore |
| Cone Width | 1.01 in |
| Material | Case Carburized Steel |
| Factor | 1.98 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 20300 lbf |
| Weight | 0.844 LB |
| EAN or UPC | 4547359524826 |

