- Cup Bearing
- 3.151 in Outside Diameter
- 0.729 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 2.95 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Housing Shoulder Diameter - Z (MAX) | 2.68 |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 0.729 in |
| Bearing Width | 0.969 in |
| Weight | 0.463 LB |
| EAN or UPC | 4547359524802 |

