- Cone Bearing
- 3.281 in Inside Diameter
- 1 in Cone Width
| Bore Type | Round Bore |
| I.D. | 3.281 in |
| Dynamic Load Rating | 22900 lbf |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Cone Width | 1 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 3.54 |
| Static Load Rating [Max] | 36500 lbf |
| Material | Through Hardened Steel |
| Load Center | 0.02 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Shaft Shoulder Diameter - U (MIN) | 4.02 |
| Factor | 1.44 |
| Weight | 1.649 LB |
| EAN or UPC | 4547359861761 |

