- Cone Bearing
- 3.281 in Inside Diameter
- 1 in Cone Width
| Origin | Cones |
| Enclosure | Open |
| Tolerance | Standard |
| I.D. | 3.281 in |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Shaft Shoulder Diameter - V (MIN) | 3.54 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Factor | 1.44 |
| Shaft Shoulder Diameter - U (MIN) | 3.78 |
| Bearing Type | Cone |
| Dynamic Load Rating | 24500 lbf |
| Series | 27600 |
| Cone Type | Single Cone |
| Cone Width | 1 in |
| Load Center | 0.02 in |
| Static Load Rating [Max] | 40000 lbf |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Temperature Range [Max] | 250 °F |
| Weight | 1.554 LB |
| EAN or UPC | 4547359524734 |

