- Cone & Cup Bearing
- 3.281 in Inside Diameter
- 4 15/16 in Outside Diameter
- 1 in Width
| Housing Shoulder Diameter - X (MAX) | 4.72 |
| No. of Rows | 1 |
| Cone No. | 27690 |
| Inside Fillet Radius | 0.14 in |
| Width Across Cups | 1 |
| I.D. | 3.281 in |
| Shaft Shoulder Diameter - V (MIN) | 3.54 |
| Enclosure | Open |
| Cup No. | 27620 |
| Inch/Metric | Inch |
| Inner Ring Width | 1 in |
| Housing Shoulder Diameter - Z (MAX) | 4.53 |
| Tolerance | Class 2 |
| Outer Ring Width | 25/32 in |
| Dynamic Load Rating | 24500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 3.78 |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 40000 lbf |
| Temperature Range [Min] | -40 °F |
| Factor | 1.44 |
| Load Center | 0.02 in |
| O.D. | 4.9375 in |
| Fillet Radius | 0.06 in |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Weight | 2.31 LB |
| EAN or UPC | 4547359290042 |

