- Cone Bearing
- 3 1/4 in Inside Diameter
- 1 in Cone Width
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 3.5 |
| Cone Width | 1 in |
| Dynamic Load Rating | 24500 lbf |
| Temperature Range [Max] | 250 °F |
| Load Center | 0.02 in |
| Origin | Cones |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Static Load Rating [Max] | 40000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 3.78 |
| I.D. | 3 1/4 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Factor | 1.44 |
| Weight | 1.541 LB |
| EAN or UPC | 4547359524727 |

