- Cone Bearing
- 1 11/16 in Inside Diameter
- 1 in Cone Width
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 26800 |
| I.D. | 1 11/16 in |
| Cone Width | 1 in |
| Origin | Cones |
| Dynamic Load Rating | 17200 lbf |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Load Center | -0.29 in |
| O.D. | N/A |
| Enclosure | Open |
| Factor | 1.88 |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Tolerance | Standard |
| Cup Width | N/A |
| Shaft Shoulder Diameter - V (MIN) | 1.91 |
| Static Load Rating [Max] | 21900 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.17 |
| Weight | 0.714 LB |
| EAN or UPC | 4547359524574 |

