- Cone Bearing
- 1.378 in Inside Diameter
- 1 in Cone Width
| Shaft Fillet Radius [Max] | 0.030 in |
| Dynamic Load Rating | 17200 lbf |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| I.D. | 1.378 in |
| Temperature Range [Max] | 250 °F |
| Factor | 1.88 |
| Load Center | -0.29 in |
| Shaft Shoulder Diameter - V (MIN) | 1.65 |
| Shaft Shoulder Diameter - U (MIN) | 1.67 |
| Cone Width | 1 in |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 21900 lbf |
| Bearing Type | Cone |
| Weight | 0.935 LB |
| EAN or UPC | 4547359524543 |

