- Cone & Cup Bearing
- 1.378 in Inside Diameter
- 3 1/8 in Outside Diameter
- 1 in Width
| Factor | 1.88 |
| Fillet Radius | 0.03 in |
| Load Center | -0.29 in |
| Shaft Shoulder Diameter - V (MIN) | 1.65 |
| Enclosure | Open |
| Cup No. | 26822 |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 21900 lbf |
| O.D. | 3.125 in |
| Housing Shoulder Diameter - Z (MAX) | 2.8 |
| Material | Case Carburized Steel |
| I.D. | 1.378 in |
| Housing Shoulder Diameter - X (MAX) | 2.91 |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 1 in |
| Tolerance | Class 4 |
| Outer Ring Width | 3/4 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - U (MIN) | 1.67 |
| Width Across Cups | 0.9375 |
| Cone No. | 26883 |
| Inside Fillet Radius | 0.03 in |
| No. of Rows | 1 |
| Dynamic Load Rating | 17200 lbf |
| Weight | 1.243 LB |
| EAN or UPC | 4547359524550 |

