- Cone & Cup Bearing
- 1 9/16 in Inside Diameter
- 3 1/8 in Outside Diameter
- 1 in Width
| Width Across Cups | 0.9375 |
| Static Load Rating [Max] | 21900 lbf |
| I.D. | 1 9/16 in |
| Housing Shoulder Diameter - Z (MAX) | 2.8 |
| Bore Type | Round Bore |
| Fillet Radius | 0.03 in |
| Cone No. | 26881 |
| No. of Rows | 1 |
| Cup No. | 26822 |
| Bearing Type | Cone & Cup |
| Enclosure | Open |
| Dynamic Load Rating | 17200 lbf |
| O.D. | 3.125 in |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 1 in |
| Inch/Metric | Inch |
| Material | Case Carburized Steel |
| Tolerance | Class 4 |
| Oil Hole | w/o Oil Hole |
| Factor | 1.88 |
| Outer Ring Width | 3/4 in |
| Inside Fillet Radius | 0.14 in |
| Housing Shoulder Diameter - X (MAX) | 2.91 |
| Temperature Range [Max] | 250 °F |
| Weight | 1.217 LB |
| EAN or UPC | 4547359663792 |

