- Cone & Cup Bearing
- 1 in Inside Diameter
- 2.615 in Outside Diameter
- 1.001 in Width
| Factor | 2.36 |
| Cup No. | 2631 |
| Tolerance | Class 4 |
| Shaft Shoulder Diameter - U (MIN) | 1.32 |
| Width Across Cups | 0.9375 |
| O.D. | 2.615 in |
| I.D. | 1 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - X (MAX) | 2.36 |
| Inner Ring Width | 1.001 in |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 1 |
| Outer Ring Width | 3/4 in |
| Dynamic Load Rating | 14500 lbf |
| Fillet Radius | 0.05 in |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 2.28 |
| Bore Type | Round Bore |
| Load Center | -0.37 in |
| Inside Fillet Radius | 0.05 in |
| Enclosure | Open |
| Static Load Rating [Max] | 16300 lbf |
| Cone No. | 2687 |
| Shaft Shoulder Diameter - V (MIN) | 1.24 |
| Weight | 0.86 LB |
| EAN or UPC | 4547359524451 |

