- Cup Bearing
- 3.15 in Outside Diameter
- 13/16 in Cup Width
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Origin | Cups |
| Cup Width | 13/16 in |
| Bearing Width | 1 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Weight | 0.492 LB |
| EAN or UPC | 4547359524437 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Origin | Cups |
| Cup Width | 13/16 in |
| Bearing Width | 1 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Weight | 0.492 LB |
| EAN or UPC | 4547359524437 |