- Cup Bearing
- 3 in Outside Diameter
- 13/16 in Cup Width
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Cup |
| Cup Width | 13/16 in |
| Bearing Width | 1 in |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 2.72 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 2.87 |
| Weight | 0.313 LB |
| EAN or UPC | 4547359524406 |

