- Cup Bearing
- 2.615 in Outside Diameter
- 3/4 in Cup Width
| Cup Width | 3/4 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 15/16 in |
| Housing Shoulder Diameter - Z (MAX) | 2.28 |
| Housing Fillet Radius [Max] | 0.05 in |
| Housing Shoulder Diameter - X (MAX) | 2.36 |
| Weight | 0.39 LB |
| EAN or UPC | 4547359524338 |

