- Cone Bearing
- 1 3/8 in Inside Diameter
- 0.969 in Cone Width
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.01 in |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 16000 lbf |
| I.D. | 1 3/8 in |
| Cone Width | 0.969 in |
| Static Load Rating [Max] | 19100 lbf |
| Bore Type | Round Bore |
| Factor | 2.07 |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Case Carburized Steel |
| Weight | 0.661 LB |
| EAN or UPC | 4547359524284 |

