- Cone Bearing
- 1 3/8 in Inside Diameter
- 0.969 in Cone Width
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Cone Width | 0.969 in |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.060 in |
| I.D. | 1 3/8 in |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Weight | 0.86 LB |
| EAN or UPC | 4547359885590 |

