- Cup Bearing
- 2 7/8 in Outside Diameter
- 3/4 in Cup Width
| Cup Width | 0.75 in |
| Bearing Width | 0.9375 in |
| Bearing Type | Cup |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 2.52 |
| Housing Fillet Radius [Max] | 0.09 in |
| Housing Shoulder Diameter - X (MAX) | 2.68 |
| Material | Case Carburized Steel |
| Weight | 0.387 LB |
| EAN or UPC | 4547359524192 |

