- Cone Bearing
- 1 5/16 in Inside Diameter
- 0.998 in Cone Width
| Load Center | -0.26 in |
| Dynamic Load Rating | 15500 lbf |
| Bearing Type | Cone |
| Static Load Rating [Max] | 18300 lbf |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Material | Case Carburized Steel |
| Cone Width | 0.998 in |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.030 in |
| Bore Type | Round Bore |
| I.D. | 1 5/16 in |
| Factor | 2.19 |
| Weight | 0.611 LB |
| EAN or UPC | 4547359524161 |

