- Cone & Cup Bearing
- 1 1/4 in Inside Diameter
- 2 3/4 in Outside Diameter
- 0.998 in Width
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 18300 lbf |
| Temperature Range [Min] | -40 °F |
| Cup No. | 2523 |
| I.D. | 1 1/4 in |
| Fillet Radius | 0.05 in |
| Dynamic Load Rating | 15500 lbf |
| Bore Type | Round Bore |
| Inner Ring Width | 0.998 in |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Load Center | -0.36 in |
| Enclosure | Open |
| Housing Shoulder Diameter - Z (MAX) | 2.4 |
| Width Across Cups | 0.9375 |
| O.D. | 2.75 in |
| Shaft Shoulder Diameter - U (MIN) | 1.52 |
| Outer Ring Width | 3/4 in |
| Factor | 2.19 |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 2.52 |
| Tolerance | Class 4 |
| Cone No. | 2580 |
| Material | Case Carburized Steel |
| Inside Fillet Radius | 0.03 in |
| Shaft Shoulder Diameter - V (MIN) | 1.48 |
| Weight | 1.015 LB |
| EAN or UPC | 4550253064831 |

