- Cone Bearing
- 1.771 in Inside Diameter
- 1 in Cone Width
| Temperature Range [Min] | -40 °F |
| I.D. | 1.771 in |
| Cone Width | 1 in |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Load Center | -0.24 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 0.802 LB |
| EAN or UPC | 4550253064824 |

