- Cone Bearing
- 1.771 in Inside Diameter
- 1 in Cone Width
| Temperature Range [Max] | 250 °F |
| Cone Width | 1 in |
| Shaft Shoulder Diameter - U (MIN) | 2.09 |
| Dynamic Load Rating | 17100 lbf |
| Load Center | -0.24 in |
| Tolerance | Standard |
| Material | Case Carburized Steel |
| Cone Type | Single Cone |
| Series | 25500 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Origin | Cones |
| I.D. | 1.771 in |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cup Width | N/A |
| Factor | 1.79 |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 2.01 |
| Static Load Rating [Max] | 22000 lbf |
| Weight | 0.774 LB |
| EAN or UPC | 4547359524048 |

