- Cone & Cup Bearing
- 1 3/4 in Inside Diameter
- 3.27 in Outside Diameter
- 1 in Width
| Shaft Shoulder Diameter - U (MIN) | 2.24 |
| Width Across Cups | 0.94 |
| I.D. | 1 3/4 in |
| Temperature Range [Min] | -40 °F |
| Cone No. | 25580 |
| Inner Ring Width | 1 in |
| Static Load Rating [Max] | 22000 lbf |
| O.D. | 3.27 in |
| Housing Shoulder Diameter - Z (MAX) | 2.87 |
| Cup No. | 25522 |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.08 in |
| Housing Shoulder Diameter - X (MAX) | 3.03 |
| Load Center | -0.24 in |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Factor | 1.79 |
| Inside Fillet Radius | 0.14 in |
| Material | Case Carburized Steel |
| Enclosure | Open |
| Dynamic Load Rating | 17100 lbf |
| Outer Ring Width | 0.753 in |
| Inch/Metric | Inch |
| Shaft Shoulder Diameter - V (MIN) | 1.97 |
| Oil Hole | w/o Oil Hole |
| Tolerance | Class 4 |
| Weight | 1.226 LB |
| EAN or UPC | 4547359669503 |

