- Cone Bearing
- 1 3/16 in Inside Diameter
- 0.998 in Cone Width
| Temperature Range [Min] | -40 °F |
| Factor | 2.19 |
| Cone Width | 0.998 in |
| Static Load Rating [Max] | 18300 lbf |
| Shaft Fillet Radius [Max] | 0.090 in |
| I.D. | 1 3/16 in |
| Dynamic Load Rating | 15500 lbf |
| Shaft Shoulder Diameter - V (MIN) | 1.44 |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 1.57 |
| Bore Type | Round Bore |
| Load Center | -0.36 in |
| Weight | 0.653 LB |
| EAN or UPC | 4547359663785 |

