- Cone Bearing
- 1 11/16 in Inside Diameter
- 1 in Cone Width
| I.D. | 1 11/16 in |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.090 in |
| Shaft Shoulder Diameter - U (MIN) | 2.09 |
| Material | Case Carburized Steel |
| Factor | 1.79 |
| Dynamic Load Rating | 17100 lbf |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 1.95 |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.24 in |
| Origin | Cones |
| Bearing Type | Cone |
| Static Load Rating [Max] | 22000 lbf |
| Cone Width | 1 in |
| Weight | 0.836 LB |
| EAN or UPC | 4547359523942 |

