- Cone & Cup Bearing
- 1 11/16 in Inside Diameter
- 3.265 in Outside Diameter
- 1 1/16 in Width
| Outer Ring Width | 7/8 in |
| Static Load Rating [Max] | 22000 lbf |
| Dynamic Load Rating | 17100 lbf |
| Material | Case Carburized Steel |
| Inside Fillet Radius | 0.14 in |
| O.D. | 3.265 in |
| Temperature Range [Min] | -40 °F |
| Factor | 1.79 |
| Load Center | -0.24 in |
| Cup No. | 25523 |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Tolerance | Class 4 |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.09 in |
| Shaft Shoulder Diameter - V (MIN) | 1.93 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.17 |
| Inner Ring Width | 1 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| I.D. | 1 11/16 in |
| Width Across Cups | 1 |
| Inch/Metric | Inch |
| Cone No. | 25577 |
| Weight | 1.367 LB |
| EAN or UPC | 4550253064800 |

