- Cup Bearing
- 3.27 in Outside Diameter
- 0.753 in Cup Width
| Origin | Cups |
| Cup Width | 0.753 in |
| Bearing Width | 0.94 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 3.03 |
| Housing Shoulder Diameter - Z (MAX) | 2.87 |
| Weight | 1.605 LB |
| EAN or UPC | 4547359523836 |

