- Cup Bearing
- 2.615 in Outside Diameter
- 13/16 in Cup Width
| Cup Width | 0.8125 in |
| Bearing Width | 1 in |
| Housing Shoulder Diameter - X (MAX) | 2.44 |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 2.24 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Weight | 0.269 LB |
| EAN or UPC | 4547359523744 |

