- Cone Bearing
- 1 1/4 in Inside Diameter
- 15/16 in Cone Width
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Cone Width | 15/16 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | N/A |
| Load Center | -0.26 in |
| Factor | 1.77 |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 12800 lbf |
| Enclosure | Open |
| Series | 2400 |
| Bearing Type | Cone |
| Origin | Cones |
| I.D. | 1 1/4 in |
| O.D. | N/A |
| Tolerance | Standard |
| Static Load Rating [Max] | 14700 lbf |
| Weight | 0.86 LB |
| EAN or UPC | 4547359523713 |

