- Cup Bearing
- 3 in Outside Diameter
- 13/16 in Cup Width
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 13/16 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.09 in |
| Bearing Width | 1 in |
| Weight | 0.44 LB |
| EAN or UPC | 4547359523690 |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 13/16 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.09 in |
| Bearing Width | 1 in |
| Weight | 0.44 LB |
| EAN or UPC | 4547359523690 |