- Spherical Roller Bearing
- Tapered Bore
- 400 mm Inside Diameter
- 650 mm Outside Diameter
- 250 mm Width
| Static Load Rating [Max] | 2.32e+006 lbf |
| Dynamic Load Rating | 1.15e+006 lbf |
| Temperature Range [Min] | -40 °F |
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 400 mm |
| Bore Type | Tapered Bore |
| Fillet Radius | 6 mm |
| Inner Ring Width | 250 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Material | Through Hardened Steel |
| O.D. | 650 mm |
| Enclosure | Open |
| Series | 241 |
| Oil Groove Width | 33 |
| Ring Modification | Relube |
| Cage Type | Machined |
| Limiting Speed | 560 rpm |
| Cage Material | Carbon Steel |
| Outer Ring Width | 250 mm |
| Limiting Speed - Grease | 430 rpm |
| Temperature Range [Max] | 250 °F |
| Weight | 714.297 LB |
| EAN or UPC | 4547359523652 |

