- Spherical Roller Bearing
- Round Bore
- 260 mm Inside Diameter
- 440 mm Outside Diameter
- 180 mm Width
| Temperature Range [Max] | 250 °F |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed - Grease | 710 rpm |
| Fillet Radius | 3 mm |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Cage Material | Lead Steel |
| Inner Ring Width | 180 mm |
| Limiting Speed | 920 rpm |
| Dynamic Load Rating | 565000 lbf |
| O.D. | 440 mm |
| Cage Type | Machined |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Series | 241 |
| Outer Ring Width | 180 mm |
| Ring Modification | Plain |
| Static Load Rating [Max] | 1.03e+006 lbf |
| Temperature Range [Min] | -40 °F |
| Oil Groove Width | 12 |
| I.D. | 260 mm |
| Bore Type | Round Bore |
| Weight | 260.145 LB |
| EAN or UPC | 4547359523560 |

