- Spherical Roller Bearing
- Round Bore
- 240 mm Inside Diameter
- 400 mm Outside Diameter
- 160 mm Width
| Inner Ring Width | 160 mm |
| Temperature Range [Min] | -40 °F |
| Series | 241 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 965000 lbf |
| Cage Material | Brass |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Dynamic Load Rating | 655000 lbf |
| Radial Internal Clearance | CN |
| Tolerance | JIS-0 RBEC-1 |
| Enclosure | Open |
| Fillet Radius | 4 mm |
| O.D. | 400 mm |
| Cage Type | Machined |
| Outer Ring Width | 160 mm |
| I.D. | 240 mm |
| Ring Modification | Plain |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 960 rpm |
| Limiting Speed | 1200 rpm |
| Inner Ring O.D. | 270 mm |
| Oil Groove Width | 19 |
| Outer Ring Inner Diameter | 344 mm |
| Weight | 178.574 LB |
| EAN or UPC | 4547359811940 |

