- Spherical Roller Bearing
- Round Bore
- 220 mm Inside Diameter
- 370 mm Outside Diameter
- 150 mm Width
| Oil Groove Width | 19 |
| Material | Through Hardened Steel |
| Cage Material | Brass |
| Limiting Speed | 1300 rpm |
| Temperature Range [Min] | -40 °F |
| O.D. | 370 mm |
| Dynamic Load Rating | 570000 lbf |
| Outer Ring Width | 150 mm |
| Inner Ring Width | 150 mm |
| Temperature Range [Max] | 400 °F |
| I.D. | 220 mm |
| Ring Modification | Plain |
| Enclosure | Open |
| Outer Ring Inner Diameter | 317 mm |
| Cage Type | Machined |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1000 rpm |
| Inner Ring O.D. | 247 mm |
| Series | 241 |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Fillet Radius | 4 mm |
| Tolerance | JIS-0 RBEC-1 |
| Static Load Rating [Max] | 815000 lbf |
| Weight | 143.741 LB |
| EAN or UPC | 4547359818635 |

