- Spherical Roller Bearing
- Round Bore
- 200 mm Inside Diameter
- 340 mm Outside Diameter
- 140 mm Width
| Cage Type | Machined |
| Limiting Speed - Grease | 1100 rpm |
| Static Load Rating [Max] | 660000 lbf |
| Outer Ring Inner Diameter | 291 mm |
| Oil Groove Width | 17 |
| Fillet Radius | 3 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 480000 lbf |
| Inner Ring Width | 140 mm |
| Series | 241 |
| Temperature Range [Min] | -40 °F |
| Cage Material | Brass |
| Temperature Range [Max] | 400 °F |
| Inner Ring O.D. | 224 mm |
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 200 mm |
| O.D. | 340 mm |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Ring Modification | Plain |
| Outer Ring Width | 140 mm |
| Limiting Speed | 1400 rpm |
| Enclosure | Open |
| Weight | 113.538 LB |
| EAN or UPC | 4547359799071 |

