- Spherical Roller Bearing
- Tapered Bore
- 190 mm Inside Diameter
- 320 mm Outside Diameter
- 128 mm Width
| Cage Type | Pressed |
| Static Load Rating [Max] | 605000 lbf |
| Inner Ring O.D. | 216 mm |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Ring Modification | Relube |
| Oil Groove Width | 16 |
| O.D. | 320 mm |
| I.D. | 190 mm |
| Inner Ring Width | 128 mm |
| Limiting Speed - Grease | 1200 rpm |
| Series | 241 |
| Outer Ring Inner Diameter | 275 mm |
| Enclosure | Open |
| Dynamic Load Rating | 425000 lbf |
| Bore Type | Tapered Bore |
| Outer Ring Width | 128 mm |
| Tolerance | JIS-0 RBEC-1 |
| Cage Material | Steel |
| Fillet Radius | 3 mm |
| Limiting Speed | 1500 rpm |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 400 °F |
| Weight | 88.449 LB |
| EAN or UPC | 3413520091590 |

