- Spherical Roller Bearing
- Round Bore
- 170 mm Inside Diameter
- 280 mm Outside Diameter
- 109 mm Width
| Enclosure | Open |
| Cage Material | Steel |
| Inner Ring Width | 109 mm |
| Inner Ring O.D. | 193 mm |
| Bore Type | Round Bore |
| Outer Ring Inner Diameter | 243 mm |
| Inch/Metric | Metric |
| O.D. | 280 mm |
| Oil Groove Width | 14 |
| Ring Modification | Plain |
| Limiting Speed - Grease | 1400 rpm |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 445000 lbf |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.1 mm |
| Temperature Range [Max] | 400 °F |
| Limiting Speed | 1700 rpm |
| Outer Ring Width | 109 mm |
| I.D. | 170 mm |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 315000 lbf |
| Tolerance | JIS-0 RBEC-1 |
| Series | 241 |
| Cage Type | Pressed |
| Weight | 56.372 LB |
| EAN or UPC | 3413520306199 |

