- Spherical Roller Bearing
- Round Bore
- 160 mm Inside Diameter
- 270 mm Outside Diameter
- 109 mm Width
| O.D. | 270 mm |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 160 mm |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Ring Modification | Plain |
| Static Load Rating [Max] | 420000 lbf |
| Outer Ring Inner Diameter | 232 mm |
| Series | 241 |
| Cage Material | Brass |
| Limiting Speed - Grease | 1500 rpm |
| Enclosure | Open |
| Inner Ring Width | 109 mm |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 305000 lbf |
| Inner Ring O.D. | 181 mm |
| Bore Type | Round Bore |
| Cage Type | Machined |
| Temperature Range [Max] | 400 °F |
| Limiting Speed | 1800 rpm |
| Oil Groove Width | 14 |
| Outer Ring Width | 109 mm |
| Weight | 55.997 LB |
| EAN or UPC | 4547359811674 |

