- Spherical Roller Bearing
- Tapered Bore
- 140 mm Inside Diameter
- 225 mm Outside Diameter
- 85 mm Width
| Cage Material | Brass |
| Cage Type | Machined |
| Limiting Speed - Grease | 1700 rpm |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 214000 lbf |
| Series | 241 |
| Radial Internal Clearance | CN |
| Bore Type | Tapered Bore |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 85 mm |
| Limiting Speed | 2200 rpm |
| Inch/Metric | Metric |
| O.D. | 225 mm |
| Fillet Radius | 2.1 mm |
| I.D. | 140 mm |
| Static Load Rating [Max] | 288000 lbf |
| Temperature Range [Max] | 400 °F |
| Oil Groove Width | 10 |
| Enclosure | Open |
| Ring Modification | Relube |
| Outer Ring Width | 85 mm |
| Weight | 28.219 LB |
| EAN or UPC | 4547359811599 |

