- Spherical Roller Bearing
- Round Bore
- 130 mm Inside Diameter
- 210 mm Outside Diameter
- 80 mm Width
| Ring Modification | Plain |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 241000 lbf |
| Inch/Metric | Metric |
| Fillet Radius | 2 mm |
| Temperature Range [Max] | 400 °F |
| Tolerance | JIS-0 RBEC-1 |
| O.D. | 210 mm |
| Outer Ring Inner Diameter | 183 mm |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Series | 241 |
| Cage Type | Pressed |
| Dynamic Load Rating | 181000 lbf |
| Enclosure | Open |
| Radial Internal Clearance | C4 |
| Limiting Speed | 2400 rpm |
| Limiting Speed - Grease | 1800 rpm |
| Outer Ring Width | 80 mm |
| Inner Ring O.D. | 146 mm |
| Inner Ring Width | 80 mm |
| Oil Groove Width | 10 |
| I.D. | 130 mm |
| Weight | 26.015 LB |
| EAN or UPC | 3413520091460 |

