- Spherical Roller Bearing
- Round Bore
- 120 mm Inside Diameter
- 200 mm Outside Diameter
- 80 mm Width
| Tolerance | JIS-0 RBEC-1 |
| Fillet Radius | 2 mm |
| Cage Type | Machined |
| Outer Ring Inner Diameter | 173 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 149000 lbf |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| O.D. | 200 mm |
| Inner Ring O.D. | 136 mm |
| Static Load Rating [Max] | 184000 lbf |
| Ring Modification | Plain |
| Oil Groove Width | 10 |
| Limiting Speed - Grease | 2000 rpm |
| Temperature Range [Max] | 400 °F |
| Enclosure | Open |
| Limiting Speed | 2500 rpm |
| Outer Ring Width | 80 mm |
| I.D. | 120 mm |
| Inner Ring Width | 80 mm |
| Cage Material | Brass |
| Series | 241 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Weight | 22.046 LB |
| EAN or UPC | 4547359811476 |

