Skip to content Skip to navigation menu
Spherical Roller Bearing

24122EMW33

Spherical Roller Bearing
Item #110034841
  • Spherical Roller Bearing
  • Round Bore
  • 110 mm Inside Diameter
  • 180 mm Outside Diameter
  • 69 mm Width
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Round Bore
  • 110 mm Inside Diameter
  • 180 mm Outside Diameter
  • 69 mm Width
Oil Groove Width 8
Temperature Range [Min] -40 °F
Fillet Radius 2 mm
I.D. 110 mm
Dynamic Load Rating 140000 lbf
Limiting Speed - Grease 2200 rpm
Radial Internal Clearance CN
Tolerance JIS-0 RBEC-1
Material Through Hardened Steel
Static Load Rating [Max] 173000 lbf
Limiting Speed 2700 rpm
Series 241
Temperature Range [Max] 400 °F
Cage Type Machined
Bore Type Round Bore
Outer Ring Inner Diameter 158 mm
Outer Ring Width 69 mm
Inner Ring Width 69 mm
Cage Material Brass
O.D. 180 mm
Ring Modification Plain
Enclosure Open
Inch/Metric Metric
Inner Ring O.D. 121 mm
Weight 14.881 LB
EAN or UPC 4547359811407
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison