- Spherical Roller Bearing
- Tapered Bore
- 110 mm Inside Diameter
- 180 mm Outside Diameter
- 69 mm Width
| Dynamic Load Rating | 140000 lbf |
| Series | 241 |
| Oil Groove Width | 8 |
| I.D. | 110 mm |
| Inner Ring Width | 69 mm |
| Cage Material | Brass |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Ring Modification | Relube |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 173000 lbf |
| Limiting Speed - Grease | 2200 rpm |
| Cage Type | Machined |
| Fillet Radius | 2 mm |
| Limiting Speed | 2700 rpm |
| Outer Ring Width | 69 mm |
| Enclosure | Open |
| O.D. | 180 mm |
| Material | Through Hardened Steel |
| Weight | 14.661 LB |
| EAN or UPC | 4547359811438 |

