- Spherical Roller Bearing
- Round Bore
- 110 mm Inside Diameter
- 180 mm Outside Diameter
- 69 mm Width
| Material | Through Hardened Steel |
| Dynamic Load Rating | 140000 lbf |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 173000 lbf |
| Limiting Speed | 2700 rpm |
| Inner Ring Width | 69 mm |
| Ring Modification | Plain |
| Outer Ring Inner Diameter | 158 mm |
| Series | 241 |
| O.D. | 180 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Tolerance | JIS-0 RBEC-1 |
| Cage Material | Steel |
| Inner Ring O.D. | 121 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 69 mm |
| Oil Groove Width | 8 |
| Temperature Range [Max] | 400 °F |
| Limiting Speed - Grease | 2200 rpm |
| Radial Internal Clearance | C3 |
| Cage Type | Pressed |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Weight | 14.286 LB |
| EAN or UPC | 3413520248543 |

