- Spherical Roller Bearing
- Round Bore
- 480 mm Inside Diameter
- 700 mm Outside Diameter
- 218 mm Width
| Ring Modification | Plain |
| Temperature Range [Max] | 250 °F |
| O.D. | 700 mm |
| Cage Material | Brass |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Inner Ring Width | 218 mm |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Tolerance | JIS-0 RBEC-1 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Series | 240 |
| Oil Groove Width | 20 |
| Limiting Speed | 490 rpm |
| Dynamic Load Rating | 1.05e+006 lbf |
| Fillet Radius | 6 mm |
| I.D. | 480 mm |
| Static Load Rating [Max] | 2.36e+006 lbf |
| Outer Ring Width | 218 mm |
| Limiting Speed - Grease | 380 rpm |
| Inch/Metric | Metric |
| Weight | 621.703 LB |
| EAN or UPC | 4547359523294 |

