- Spherical Roller Bearing
- Round Bore
- 420 mm Inside Diameter
- 620 mm Outside Diameter
- 200 mm Width
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 200 mm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | C3 |
| I.D. | 420 mm |
| Tolerance | JIS-0 RBEC-1 |
| Oil Groove Width | 27 |
| Bore Type | Round Bore |
| O.D. | 620 mm |
| Limiting Speed - Grease | 440 rpm |
| Static Load Rating [Max] | 1.9e+006 lbf |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 865000 lbf |
| Inner Ring Width | 200 mm |
| Limiting Speed | 570 rpm |
| Series | 240 |
| Cage Material | Carbon Steel |
| Ring Modification | Plain |
| Inch/Metric | Metric |
| Cage Type | Machined |
| Fillet Radius | 5 mm |
| Weight | 462.97 LB |
| EAN or UPC | 4547359660494 |

