- Spherical Roller Bearing
- Tapered Bore
- 400 mm Inside Diameter
- 600 mm Outside Diameter
- 200 mm Width
| Limiting Speed | 600 rpm |
| Cage Material | Brass |
| Limiting Speed - Grease | 460 rpm |
| Ring Modification | Relube |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Series | 240 |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Oil Groove Width | 16 |
| O.D. | 600 mm |
| Static Load Rating [Max] | 1.89e+006 lbf |
| Fillet Radius | 5 mm |
| Inner Ring Width | 200 mm |
| Outer Ring Width | 200 mm |
| Cage Type | Machined |
| I.D. | 400 mm |
| Bore Type | Tapered Bore |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Tolerance | JIS-0 RBEC-1 |
| Dynamic Load Rating | 865000 lbf |
| Weight | 440.924 LB |
| EAN or UPC | 4547359660487 |

