- Spherical Roller Bearing
- Round Bore
- 380 mm Inside Diameter
- 560 mm Outside Diameter
- 180 mm Width
| Enclosure | Open |
| Cage Type | Machined |
| Limiting Speed | 640 rpm |
| I.D. | 380 mm |
| Limiting Speed - Grease | 490 rpm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 4 mm |
| Material | Through Hardened Steel |
| Cage Material | Lead Steel |
| Outer Ring Width | 180 mm |
| Series | 240 |
| Tolerance | JIS-0 RBEC-1 |
| O.D. | 560 mm |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 180 mm |
| Temperature Range [Min] | -40 °F |
| Oil Groove Width | 16 |
| Static Load Rating [Max] | 1.6e+006 lbf |
| Dynamic Load Rating | 730000 lbf |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Ring Modification | Plain |
| Weight | 337.307 LB |
| EAN or UPC | 4550253092162 |

