- Spherical Roller Bearing
- Round Bore
- 340 mm Inside Diameter
- 520 mm Outside Diameter
- 180 mm Width
| Enclosure | Open |
| Limiting Speed - Grease | 550 rpm |
| Material | Through Hardened Steel |
| Ring Modification | Relube |
| Inner Ring Width | 180 mm |
| O.D. | 520 mm |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Series | 240 |
| Static Load Rating [Max] | 1.39e+006 lbf |
| Dynamic Load Rating | 675000 lbf |
| Outer Ring Width | 180 mm |
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 340 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Limiting Speed | 720 rpm |
| Fillet Radius | 5 mm |
| Cage Type | Pressed |
| Weight | 308.647 LB |
| EAN or UPC | 4547359751376 |

