- Spherical Roller Bearing
- Round Bore
- 320 mm Inside Diameter
- 480 mm Outside Diameter
- 160 mm Width
| Static Load Rating [Max] | 1.17e+006 lbf |
| Inner Ring Width | 160 mm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Dynamic Load Rating | 565000 lbf |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed - Grease | 600 rpm |
| Outer Ring Width | 160 mm |
| Oil Groove Width | 12 |
| Bore Type | Round Bore |
| Cage Type | Machined |
| Limiting Speed | 780 rpm |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Series | 240 |
| O.D. | 480 mm |
| Fillet Radius | 3 mm |
| I.D. | 320 mm |
| Ring Modification | Plain |
| Weight | 224.679 LB |
| EAN or UPC | 4547359288735 |

