- Spherical Roller Bearing
- Round Bore
- 300 mm Inside Diameter
- 460 mm Outside Diameter
- 160 mm Width
| I.D. | 300 mm |
| Inner Ring Width | 160 mm |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed - Grease | 650 rpm |
| Temperature Range [Min] | -40 °F |
| Ring Modification | Plain |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Outer Ring Width | 160 mm |
| Series | 240 |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 1.11e+006 lbf |
| Fillet Radius | 3 mm |
| Oil Groove Width | 12 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| O.D. | 460 mm |
| Limiting Speed | 840 rpm |
| Dynamic Load Rating | 550000 lbf |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Cage Type | Machined |
| Weight | 233.69 LB |
| EAN or UPC | 4547359288681 |

